MILWAUKEE ELECTRIC TOOL 49-16-2647 M18™ & M12™ Grease Gun Hose with HP Coupler 1/8 in MNPT x 1/8 in MNPT Replacement 48 in L
Description
For use with the M18™ Cordless 2-Speed Grease Gun and M12™ Cordless Grease Gun. May be compatible with competitive grease guns.
Specifications
| Brand Name | Milwaukee | Sub Brand | M18™ & M12™ |
| Item Name | Grease Gun Hose with HP Coupler | Type | Replacement |
| Size | 1/8 in MNPT x 1/8 in MNPT | Material | Metal,Rubber |
| Length | 48 in | For Use With | M18™ Cordless 2-Speed Grease Gun and M12™ Cordless Grease Gun |
| UPC | 045242286201 |
Packages
| 1 - UNIT - 1 |