Abbotsford
KLN86571

KLEIN TOOLS, INC 86571 Tensioning tool tie nylon automatic cut-off

Price $60.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:86571

Description

Excess tie material is automatically cut off. Tensions up to 65 lbs. Maximum tie width of 15/32 inch. Designed to work with ties rated at 120 lb to 250 lb.


Tensioning Tool automatically cuts off excess tie material

Tensions up to 65-Pound (29.5 kg)

Designed to work with ties rated at 120 to 250-pound (54.4 to 113 kg)

Tighten with tool handles, excess tie material is automatically cut off

Increase tension by turning knob clockwise

Specifications

Brand Name Klein Tools Item Name Tie Tensioning Tool
Type HVAC Nylon Tie Tensioning Tools Size 15/32 in W
Material Nylon Handle Type Comfort Grip
Capacity 65 lb For Use With 120 - 250 lb Ties
Standards California Proposition 65 Warning Application For HVAC Professionals
UPC 092644865718

Packages

1 - UNIT - 1