Abbotsford

KLEIN TOOLS, INC 3255 Bull Pin 1-1/4 in Heat Treated Alloy Steel Black Oxide

Price $59.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3255

Description

Features a larger striking surface for increased efficiency. Head design reduces chance of pin slipping from the hand when aligning holes. Angled head and smooth blending of radii increase strength and reduce the danger of chipping. Forged squared-off shoulders below the head provide a surface for applying a wrench to loosen wedged bull pins. Machined from quality alloy steel and resists corrosion and mushrooming.


Forged, heat-treated bull pin increases efficiency by providing a larger striking surface

Head design also reduces chance of pin slipping from the hand when aligning holes

Angled head and smooth blending of radii increase strength and reduce the danger of chipping

Below the head, squared-off shoulders have been forged to provide a surface for applying wrench to loosen wedged bull pins

Long, even taper reduces binding and hang-up, heat-treated for strength

Black finish for rust resistance

Specifications

Brand Name Klein Tools Item Name Bull Pin
Type Tapered, Broad Head Overall Length 13-3/4 in
Diameter 1-1/4 in Point Diameter 5/16 in
Material Heat Treated Alloy Steel Finish Black Oxide
Weight 2.900 lb Application For Larger Striking Surface
UPC 092644666551

Packages

1 - UNIT - 1