Abbotsford

KLEIN TOOLS, INC 3256 Bull Pin 1-1/16 in Heat Treated Alloy Steel Black Oxide

Price $54.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3256

Description

Features a larger striking surface for increased efficiency. Head design reduces chance of pin slipping from the hand when aligning holes. Angled head and smooth blending of radii increase strength and reduce the danger of chipping. Forged squared-off shoulders below the head provide a surface for applying a wrench to loosen wedged bull pins. Machined from quality alloy steel and resists corrosion and mushrooming.


Heat-treated for strength

Specifications

Brand Name Klein Tools Item Name Bull Pin
Type Tapered, Broad Head Overall Length 10 in
Diameter 1-1/16 in Point Diameter 1/4 in
Material Heat Treated Alloy Steel Finish Black Oxide
Weight 1.600 lb Application For Larger Striking Surface
UPC 092644666568

Packages

1 - UNIT - 1