Abbotsford
KLN3256TT

KLEIN TOOLS, INC 3256TT Bull Pin with Tether Hole 1-1/16 in Heat-Treated Alloy Steel Black Oxide

Price $54.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3256TT

Description

Forged, heat-treated bull pin increases efficiency by providing a larger striking surface. Its tether hole allows to tether tool while working at height. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping. Its head design also reduces chance of pin slipping from the hand when aligning holes. It has squared-off shoulders, below the head, have been forged to provide a surface for applying wrench to loosen wedged bull pins. It has long, even taper reduces binding and hang-up Heat-treated for strength and black oxide finish for rust resistance.


Heat-treated for strength and black finish for rust resistance

Specifications

Brand Name Klein Tools Item Name Bull Pin with Tether Hole
Type Broad Head Overall Length 10 in
Diameter 1-1/16 in Point Diameter 1/4 in
Material Heat-Treated Alloy Steel Finish Black Oxide
Weight 1.5 lb Standards OSHA 1926.301
UPC 092644480027

Packages

1 - UNIT - 1