Abbotsford

KLEIN TOOLS, INC 3259 Bull Pin 1-5/16 in Alloy Steel Black

Price $46.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3259

Description

Machined from quality alloy steel. Standard design offers greater initial economy, but no added protection against mushrooming.


Machined from quality alloy steel

Standard design offers greater initial economy, but no added protection against mushrooming

Specifications

Brand Name Klein Tools Item Name Bull Pin
Type Heat Treated, Standard Overall Length 12 in
Diameter 1-5/16 in Point Diameter 7/16 in
Material Alloy Steel Finish Black
Weight 2.50 lb UPC 092644666599

Packages

1 - UNIT - 1