Abbotsford
KLN3259TT

KLEIN TOOLS, INC 3259TT Bull Pin with Tether Hole 1-5/16 in Alloy Steel Black Oxide

Price $60.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3259TT

Description

Klein Tools Bull Pins are manufactured for durability. They are machined from quality alloy steel that is heat-treated for strength. The tether hole allows you to fasten to tether for easy access and safety when working at height.


Tether hole to keep it connected

Vertical slot keeps bull pin aligned when hanging

Specifications

Brand Name Klein Tools Item Name Bull Pin with Tether Hole
Type Standard Overall Length 12 in
Diameter 1-5/16 in Point Diameter 0.438 in
Material Alloy Steel Finish Black Oxide
Weight 2.5 lb Standards OSHA 1926.301
UPC 092644480034

Packages

1 - UNIT - 1