Abbotsford

KLEIN TOOLS, INC 3265 Bull Pin 1-1/4 in Alloy Steel Black

Price $47.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3265

Description

Machined from quality alloy steel. Standard design offers greater initial economy, but no added protection against mushrooming.

Specifications

Brand Name Klein Tools Item Name Bull Pin
Type Heat Treated, Standard Overall Length 304.8 mm
Diameter 1-1/4 in Point Diameter 7/16 in
Material Alloy Steel Finish Black
Weight 2.50 lb UPC 092644666650

Packages

1 - UNIT - 1