Abbotsford
MIL48226105

MILWAUKEE ELECTRIC TOOL 48-22-6105 Mini Flush Cutters

Price $17.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-6105

Description

The Milwaukee mini flush flush cutters produce a flat, straight cut when cutting through thinner wires and cable ties. The slim profile allows for better access into tight spaces. The cushion grips and spring loaded design reduce user fatigue.


Light Weight

Machined Precision

Overmolded Grips Will Not Peel

Rust Protection

Spring Assisted

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee®
Material Steel Finish Red,Silver
Color Red,Silver Weight 1.87 lb
UPC 045242518661

Packages

1 - UNIT - 1