Abbotsford
MIL48229031

MILWAUKEE ELECTRIC TOOL 48-22-9031 10" Nail Puller

Price $26.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9031

Description

The MILWAUKEE® 10" Nail Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the nail puller is struck by a hammer. The beveled edges of the nail puller claws allow for better grip on hard to reach nails. The sharpened claws and integrated nail removal feature on the head of the tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 8D-16D nail slots, delivers increased efficiency on the job site when pulling nails.


SMOOTHPULL™ head geometry for quick nail removal

Wear-resistant SHOCKSHIELD™ grip

Better access with beveled edge claws

Limited Lifetime Warranty

Corrosion resistant

Dimpler feature for access to hard to reach nails

SMOOTHPULL™ high leverage head for quick nail removal

Wear-resistant grip

Beveled edge nail slots for better access

Optimized 8D-16D nail slots

Specifications

Brand Name Milwaukee Tool Type Nail Puller
Material Steel Finish Silver
Color Red,Silver UPC 045242570119

Packages

1 - UNIT - 1