Abbotsford
MIL48229366

MILWAUKEE ELECTRIC TOOL 48-22-9366 2" Lopper

Price $126.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9366

Description

The MILWAUKEE® 2" Lopper delivers the Easiest Cutting and is More Durable. The low-friction blade coating delivers effortless cuts on branches up to 2". The forged high-carbon blades are riveted into the aluminum handles for increased durability. Dual-position comfort grips allow for higher leverage at the bottom and more control at the top. The rubber bumper absorbs shock, reducing fatigue on the job. The 2" Lopper is covered by a limited lifetime warranty.


Easiest Cutting. More Durable.

Effortless Cuts

Stronger Handles

More Comfortable: Dual-Position Grips

Cut Capacity: Up to 2"

Low Friction Blade Coating

Forged High Carbon Steel Blades

Shock Reducing Rubber Bumper

Comfort Grip Handles

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Blade Material High Carbon Steel
Handle Length 27 in Handle Material Aluminum
UPC 045242222339

Packages

1 - UNIT - 1