Abbotsford
MIL48229214

MILWAUKEE ELECTRIC TOOL 48-22-9214 4pc Pry Bar Set

Price $79.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9214

Description

The Milwaukee® pry bar set features an I-Beam design for up to 40% more prying strength. The all-metal core and hammer-ready strike cap increase leverage and durability. Each pry bar has a comfort tri-lobe handle, as well as a chrome finish for superior corrosion resistance. The 4 pc. Pry bar set comes in an easy-access tray for a long-term storage solution.


All-Metal Core

Chrome Finish for Corrosion Resistance

Comfortable Tri-Lobe Handles

Easy-Access Storage Tray

Hammer-Ready Strike Cap

I-Beam Design: Up To 40% Stronger

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Type Pry Bar Length 26.57 in
Material Metal Handle Material Tri-lobe
Color Red,Silver Finish Red
Weight 5 lb UPC 045242508099

Packages

1 - UNIT - 1