Abbotsford

KLEIN TOOLS, INC 3242 Bar hex 15° chisel end 3/4x30"

Price $95.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3242

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give greater leverage.


Chisel-end is at a 15-degree angle to give greater leverage

30-Inch long bar

Specifications

Brand Name Klein Tools Item Name Hex Connecting Bar
Type 15° Chisel End Bar Size 3/4 in
Overall Length 30 in Material Steel
Weight 3.500 lb Application For Positioning Steel Members and Aligning Bolt Holes
UPC 092644665028

Packages

1 - UNIT - 1