Abbotsford

KLEIN TOOLS, INC 3245 Connecting Bar 3/4 in 3.3 lb 30 in Overall length Hardened Steel

Price $94.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3245

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give even greater leverage.


Chisel-end is at a 15-Degree angle to give even greater leverage

Specifications

Brand Name Klein Tools Item Name Connecting Bar
Type Round, Straight, Chisel End Bar Size 3/4 in
Overall Length 30 in Material Hardened Steel
Finish Black Weight 3.3 lb
Application For Positioning Steel Members and Aligning Bolt Holes UPC 092644665059

Packages

1 - UNIT - 1