Abbotsford
KLN3246TT

KLEIN TOOLS, INC 3246TT 36-Inch Round Bar with Tether Hole

Price $141.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3246TT

Description

This chisel-end of this round connecting bar is at a 15-degree angle to give greater leverage when positioning steel members and aligning bolt holes. Made of hardened steel for durability and long life. The angled chisel end provides greater leverage. Features a cross hole for tethering when working at height.


Cross hole with no sharp edges for tethering when working at height

Forged fit up bar is pointed on one end for aligning bolt holes

Chisel end is at a 15-degree angle for even greater leverage

Specifications

Brand Name Klein Tools Item Name Connecting Bar with Tether Hole
Type Chisel End, Round Bar Size 1-3/8 in
Overall Length 36 in Material Steel
Finish Unpainted Weight 5.310 lb
Standards California Proposition 65 Warning UPC 092644660009

Packages

1 - UNIT - 1