Abbotsford

KLEIN TOOLS, INC 3247 Connecting Bar 3/4 in 2.5 lb 24 in Overall length Steel

Price $84.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3247

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give even greater leverage.

Specifications

Brand Name Klein Tools Item Name Connecting Bar
Type Round, 15° Chisel End Bar Size 3/4 in
Overall Length 24 in Material Steel
Finish Black Weight 2.5 lb
Standards California Proposition 65 Compliant Application For Positioning Steel Members and Aligning Bolt Holes
UPC 092644665073

Packages

1 - UNIT - 1