Abbotsford

KLEIN TOOLS, INC 3248 Connecting Bar 7/8 in 4.3 lb 30 in Overall length Steel

Price $112.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3248

Description

Provides extra leverage when positioning steel members and aligning bolt holes. Forged fit-up bar is pointed on one end. Chisel-end is at a 15° angle to give even greater leverage.


Manufactured from hardened steel for increased durability

Other hex bar sizes sold separately

Specifications

Brand Name Klein Tools Item Name Connecting Bar
Type Round, 15° Chisel End Bar Size 7/8 in
Overall Length 30 in Material Steel
Finish Black Weight 4.3 lb
Standards California Proposition 65 Compliant Application For Positioning Steel Members and Aligning Bolt Holes
UPC 092644665080

Packages

1 - UNIT - 1