Abbotsford
KLN66101

KLEIN TOOLS, INC 66101 MOLDING BAR, 10-INCH

Price $28.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:66101

Description

The Klein Tools 10-Inch Molding Bar and pry tool removes nails, trim or molding with minimal damage to surrounding materials. The shock-absorbing grip provides additional comfort during heavy duty tasks. For embedded nails, the nail dimpler is located on the side of the pry bar, helping to provide swift and easy removal on tough-to-reach nails.


10-Inch Molding Bar is equipped with a shock-absorbing grip for added comfort to end user when pulling and hammering

Nail dimpler is built into side of molding bar for exposing embedded and hard-to-reach nails

Sharp, precision claws make it easier for the user to pull nails and avoid splintering of wood

Designed to remove nails, trim or molding with ease while the precision ground claw minimizes damage to surrounding area during removal

Molding bar has vibration dampening and durable grip, ensuring comfort for users

Durable hardened steel and corrosion resistant coating for extended life

Specifications

Brand Name Klein Tools Item Name Molding Bar with Nail Dimpler, 10-Inch
Type Molding Bar Overall Length 10 inch
Material Carbon Steel,TPR Grip Finish Matte
Weight 0.860 lb Application Pry Molding And Trim,Pull Nails
UPC 092644661013

Packages

1 - UNIT - 1