Abbotsford
MIL45749242

MILWAUKEE ELECTRIC TOOL 45-74-9242 42" Pry Bar

Price $126.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:45-74-9242

Description

The MILWAUKEE® 42" Pry Bar features an I-Beam design for up to 40% more prying strength. The pry bar's all-metal core improves durability, allowing you to get the job done every time. With an anti-slip tip, the pry bar offers more control for heavy-duty applications. A built-in hammer-ready strike cap improves your leverage when working in tight and tricky spaces. The metal pry bar has a comfortable tri-lobe handle and features a durable chrome finish for superior corrosion resistance and easy cleaning. Milwaukee pry bars are backed by a MILWAUKEE® Lifetime Guarantee.


Up to 40% More Prying Strength

I-Beam Design

All Metal Core

Comfortable Tri-Lobe Handle

More Control - Anti-Slip Tip

Hammer-Ready Strike Cap

Chrome Finish

Corrosion resistant

Includes: (1) 42" Pry Bar

Lifetime Guarantee

Specifications

Brand Name Milwaukee Tool Type Accesspry
Material Precision Formed High Carbon Steel Finish Chrome
UPC 045242620494

Packages

1 - UNIT - 1