Abbotsford
MIL48229033

MILWAUKEE ELECTRIC TOOL 48-22-9033 10" Molding Puller

Price $26.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9033

Description

The MILWAUKEE® 10" Molding Puller is equipped with our SMOOTHPULL™ high-leverage head delivering maximum leverage for quick nail removal. The durable grip is wear-resistant for continual comfort over the life of the tool and reduces vibration when the trim puller is struck by a hammer. The beveled edges of the trim puller claw allow for better grip on hard to reach nails, and the whale tail claw helps with wedging and prying in tight spaces. The sharpened claws and integrated nail removal feature on the head of the trim puller tool provides effective ways to remove embedded nails, reducing damage to surrounding materials. The unique head geometry, combined with optimized 8D-16D nail slots, delivers increased efficiency on the job site.


SMOOTHPULL™ head geometry for quick nail removal

Wear-resistant SHOCKSHIELD™ grip

Better access with beveled edge claws

Limited Lifetime Warranty

Corrosion resistant

Dimpler feature for access to hard to reach nails

SMOOTHPULL™ high leverage head for quick nail removal

Wear-resistant grip

Whale tail claw to wedge and pry in tight spaces

Beveled edge nail slots for better access

Specifications

Brand Name Milwaukee Tool Type Molding Puller
Material Steel Finish Silver
UPC 045242570096

Packages

1 - UNIT - 1