Abbotsford
MILFB11G

MILWAUKEE ELECTRIC TOOL FB11G Stilleto® Glazer Bar 2 in 0.7 lb 11-1/2 in Overall length Titanium

Price $189.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:FB11G

Description

The pouchable version of our six titanium flatbars. FB11G Glazier's bar is incredibly strong and tough and has a patented 180 degree nail puller in the arch. For setting windows and doors, moderate prying and scraping. Patent pending staple puller mid-bar pulls 9/16 inch staples easily without nicking edges of expensive flooring. Built-in bottle opener under arch. Two separate patent pending multi-fulcrum nail pullers - design increases leverage.


8.5oz Solid Titanium Bar with Strong Arch Design

Staple Puller Grabs 3/16" Pre-Hung Door Staples Easily

Two "Multi-Fulcrum" Nail Pullers Designed to Increase Leverage

Built-In Bottle Opener

Patented 180 degree nail puller to easily pull nails in one motion

Bottle opener with multi-functional design

Bottle opener with multi-functional design

Specifications

Brand Name Stilleto Tools Sub Brand Stilleto?®
Item Name Glazer Bar Type Multi-Functional
Bar Size 2 in Overall Length 11-1/2 in
Material Titanium Finish Gray
Weight 0.7 lb Application For Setting Windows and Doors, Moderate Prying and Scraping
UPC 045242191369

Packages

1 - UNIT - 1