Abbotsford
KLN5FW07538

KLEIN TOOLS, INC 5FW07538 Fox Wedge 3 in Lx 1/2 in Hx 1-1/2 in W Stainless Steel

Price $29.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5FW07538

Description

Fox Wedge - Steel. Used for splitting mating surfaces. Also used for leveling machinery and structures before fixing in place. Forged and ground blade with fine edge for easy entry. Correctly heat treated to best suit product application.


Used for splitting mating surfaces

Also used for leveling machinery and structures before fixing in place

Forged and ground blade with fine edge for easy entry

Correctly heat treated to best suit product application

Specifications

Brand Name Klein Tools Item Name Fox Wedge
Length 3 in Width 1-1/2 in
Height 1/2 in Material Stainless Steel
Weight 0.35 lb Application For Splitting Mating Surfaces, Also For Leveling Machinery and Structures Before Fixing in Place
UPC 092644468797

Packages

1 - UNIT - 1