Abbotsford
KLN5FW17550

KLEIN TOOLS, INC 5FW17550 Fox Wedge 7 in Lx 1/2 in Hx 2 in W Steel

Price $42.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5FW17550

Description

Fox Wedge - Steel. Used for splitting mating surfaces. Also used for leveling machinery and structures before fixing in place. Forged and ground blade with fine edge for easy entry. Correctly heat treated to best suit product application.

Specifications

Brand Name Klein Tools Item Name Fox Wedge
Length 7 in Width 2 in
Height 1/2 in Material Steel
Weight 1 lb Application For Splitting Mating Surfaces, Also for Leveling Machinery and Structures Before Fixing in Place
UPC 092644468810

Packages

1 - UNIT - 1