Abbotsford

KLEIN TOOLS, INC 3263 Drift Pin 8 in L 2.7 cm 8640 Steel

Price $25.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:3263

Description

Machined from quality alloy steel. Tapers are uniform and blend into body diameter. Tough, drop-forged steel will properly end-pein in use. Heat-treated for strength. Black finish for rust resistance.

Specifications

Brand Name Klein Tools Type Barrel
Point Diameter 0.563 in Diameter 2.7 cm
Material Steel Weight 1.500 lb
UPC 092644666636

Packages

1 - UNIT - 1