Abbotsford
MIL49579001

MILWAUKEE ELECTRIC TOOL 49-57-9001 4PC M2 Steel Screw Extractor Set

Price $27.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-9001

Description

The MILWAUKEE® 4PC M2 Steel Screw Extractor Set is a complete solution, featuring a double-ended bit design, for easy removal of stripped screws and rounded bolts. The screw extractors are made from M2 Steel for maximum durability in hardened screws and bolts. Designed for use in drill drivers in reverse. Extracts No.4 – No. 24 screws and No. 10, ¼”, 5/16”, and 3/8” bolts. Includes (4) sizes: #1, #2, #3, and #4 for common extractions.


The double ended design allows for a complete solution in one bit to extract stripped screws and rounded bolts

Drill and extract only in reverse

M2 Steel for maximum durability in hardened screws and bolts

Use side A for drilling in high speed in reverse

Use side B for extracting in low speed in reverse

Includes (4) extractors: #1, #2, #3, #4

Optimized for use in drill drivers

For use on sizes No. 4 – No. 24 screws

For use on sizes No. 10, ¼”, 5/16”, and 3/8” bolts

Sizes #1 - #3 compatible with impact drivers in low speed in reverse

Specifications

Brand Name Milwaukee Tool Material Steel
Finish Silver UPC 045242785056

Packages

1 - UNIT - 1