Abbotsford
KLNH80332

KLEIN TOOLS, INC H80332 BALL-PEEN HAMMER, 32 OZ, 15"

Price $51.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:H80332

Description

Klein's Ball-Peen Hammer is made of high-strength fiberglass for optimal shock absorption. Featuring an 32-oz forged steel head and a 15-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.


Ball-Peen Hammer features 32-oz, forged steel head weight to bend, shape or flatten material

Crowned face with uniform bevel

High-strength fiberglass core for maximum shock absorption

Features a smoothly rounded peen

Compact and lightweight for frequent use

15-Inch length handle with durable, non-slip grip for superior comfort

Hang hole in handle for tethering ability and hanging storage

Great general purpose hammer

Specifications

Brand Name Klein Tools Item Name Ball-Peen Hammer
Type Ball-Peen Hammer Head Weight 32 oz
Head Material Forged Steel Overall Length 14.9 in
Handle Material Fiberglass Handle Color Black/Orange
Handle Length 12.9 in Weight 2.730 lb
Application Hammering UPC 092644810138

Packages

1 - UNIT - 1