Abbotsford
KLN80820

KLEIN TOOLS, INC 808-20 Claw Hammer Plastic Alloy Handle

Price $67.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:808-20

Description

Durable plastic-alloy jacketing helps to protect neck from fraying and splintering if incorrectly struck or overstruck. High-strength fibreglass shaft absorbs shock and keeps head tight. Comfortable, perforated neoprene grip bonded to handle. Straight-claw design for easy nail pulling in tight quarters.

Specifications

Brand Name Klein Tools Item Name Claw Hammer
Type Heavy Duty, Straight Overall Length 14 in
Handle Material Plastic Alloy Weight 2.000 lb
Application Straight claw hammer - heavy duty - easy nail pulling in tight quarters UPC 092644810091

Packages

1 - UNIT - 1