Abbotsford
KLN83232

KLEIN TOOLS, INC 832-32 Claw Hammer 907.185 g Wood Handle

Price $128.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:832-32

Description

Heavy-duty, double-duty hammer drives lags and pulls big nails. Special high-carbon steel head with solid, octagon-shaped driving end and thick, strong claw. Straight-grain hickory handle, lacquered.


Double-duty hammer drives lags and pulls big nails

Special high-carbon steel head with solid driving end and thick, strong claw

Straight-grain hickory handle, lacquered

Heavy-duty design manufactured specifically with lineworkers in mind

Longer, curved claw provides more leverage for pulling out hardware

Longer, curved claw provides more leverage for pulling out hardware

Larger strike face provides increased surface area for better contact

Specifications

Brand Name Klein Tools Item Name Claw Hammer
Type Lineman's Heavy Duty, Straight Head Weight 907.185 g
Head Material Carbon Steel Overall Length 15 in
Handle Material Wood Handle Color Tan
Handle Length 13 in Weight 2.500 lb
Application Hammering And Demolition UPC 092644810510

Packages

1 - UNIT - 1