Abbotsford
KLNH80816

KLEIN TOOLS, INC H80816 STRAIGHT-CLAW HAMMER, 16 OZ, 13"

Price $41.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:H80816

Description

Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring a 16-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.


Electrician's Hammer features a straight-claw design for easy pulling of nails

16-Ounce forged steel head weight

Smooth head for reduced marring

13-Inch length handle with durable, non-slip grip for superior comfort

Specifications

Brand Name Klein Tools Item Name Claw Hammer
Type Straight Head Weight 16 oz
Head Material Forged Steel Overall Length 12.8 in
Handle Material Fiberglass Handle Color Black/Orange
Handle Length 10 in Weight 1.620 lb
Application Hammering UPC 092644810114

Packages

1 - UNIT - 1