Abbotsford
KLNH80918S

KLEIN TOOLS H80918S SMOOTH FACE CLAW HAMMER, 18-OUNCE

Price $43.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:H80918S

Description

The Klein Tools 18-Ounce Smooth Face Steel Hammer combines power, precision, and durability to tackle demanding jobs with ease. Featuring an extra-large squared strike face for accurate nail driving and dual side nail pullers for effortless removal, it's built for maximum performance. The steel core handle provides unmatched durability, while precision-engineered cushion grips reduce hand fatigue during extended use.


Smooth face hammer has extra-large squared strike face to reduce missed hits and ensure efficient nail driving

Smooth strike face enables accurate nail driving and reduces material damage for versatile applications

Precision-engineered cushion grips provide superior comfort and reduce hand fatigue for extended use

Full steel core handle provides unmatched durability and strength for tough tasks

Specifications

Brand Name Klein Tools Type Claw Hammers
Overall Length 15 in Handle Type Straight
Handle Material Steel Handle Color Black,Orange
Handle Length 15 in Weight 2.210 lb
Application Framing Claw Hammer UPC 092644810381

Packages

1 - UNIT - 1