Abbotsford
MIL48229419

MILWAUKEE ELECTRIC TOOL 48-22-9419 19oz Milled Face Hickory Handle Framing Hammer

Price $43.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9419

Description

The Milwaukee 19 oz hickory framing hammer has a drop forged head with a large milled Stiletto face. This framing hammer has a 16 in. long American hickory handle that absorbs vibration. The hammer head features a milled face and a magnetic nail set.


BEST DRIVING PERFORMANCE

Precision Balanced Design

Shock Absorbing American Hickory

Magnetic Nail Set

Axe Style Curved Claw

Anti-Ring Claw Design

Limited Lifetime Warranty

Hybrid handle optimized for balance

19oz hammer head weight

Precision balanced design

Specifications

Brand Name Milwaukee Tool Head Material Forged Steel
Handle Material Wood Handle Length 16.0 in
Weight 1.845 lb UPC 045242538027

Packages

1 - UNIT - 1