Abbotsford
MIL48229022

MILWAUKEE ELECTRIC TOOL 48-22-9022 22oz Milled Face Framing Hammer

Price $56.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9022

Description

The Milwaukee® 22 oz milled face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.


Shockshield™ Handle

Most Durable Grip Construction

Magnetic Nail Set

I-Beam Handle Construction

Asymmetrical Anti-Ring Claw

Milled Face

Straight Claw

1.5 in. face diameter

Anti-ring claw

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Framing Hammer Face Type Milled
Face Diameter 1-1/2 in Head Weight 1.375 lb
Head Material Steel Overall Length 15 in
Handle Material Composite,Steel Handle Length 15.0 in
Weight 2.2 lb UPC 045242486120

Packages

1 - UNIT - 1