Abbotsford
MIL48229080

MILWAUKEE ELECTRIC TOOL 48-22-9080 20oz Curved Claw Smooth Face Hammer

Price $54.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9080

Description

The Milwaukee® 20 oz curved claw smooth face hammer provides the best driving performance in the industry. The hammer features a ShockShield™ grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.


ShockShield™ grip

Precision balanced design

Magnetic nail set

10x Vibration Reduction

I-Beam Design resists bending in prying application

Curved claw design for nail pulling

14” Hammer length

1.5” Face diameter

Smooth face

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Face Diameter 1.5 IN Head Weight 20 OZ
Head Material Forged Steel Overall Length 14.01 IN
Handle Material Composite,Steel Handle Length 14.0 in
Weight 2.06 lb UPC 045242505272

Packages

1 - UNIT - 1