Abbotsford
MILTI12SCF

MILWAUKEE ELECTRIC TOOL TI12SC-F Hammer titanium smooth face hybrid fiberglass handle 16" 12oz

Price $169.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:TI12SC-F

Description

Best remodeling and light framing weight in our solid titanium heads. Perfect for decking siding, fencing exterior trim. Hits like a 21 oz steel hammer with 45% less weight and 10 times less recoil shock. Our fiberglass handles are more durable, have better feel and have more prying strength than hickory. Straight claw design. Stiletto's signature magnetic nail starter.


12oz Titanium Head Hits Like a 21oz Steel Head

Magnetic Nail Starter

Durable Fiberglass Grip

Ergonomic Thumb Divot in Handle for Increased Control

Straight Claw Design

Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

With a smooth face this hammer makes the perfect patio, decking and siding hammer

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Claw Hammer Type Nailing, Straight
Face Type Smooth Face Diameter 2 in
Head Weight 12 oz Head Material Titanium
Overall Length 16 in Head Length 6 in
Handle Type Curved, Non-Slip Handle Material Hybrid Fiberglass
Handle Length 16.0 in Application For Decking Siding, Fencing and Exterior Trim
UPC 045242312696

Packages

1 - UNIT - 1