Abbotsford
MILTI14MCF

MILWAUKEE ELECTRIC TOOL TI14MC-F Stilleto® Claw Hammer 14 oz Titanium Fiberglass Handle

Price $179.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:TI14MC-F

Description

Best weight for light or heavy framing of our solid titanium heads. Perfect for remodeling, framing and all-around carpentry. Hits like a 24 oz steel hammer with 45% less weight and 10 times less recoil shock. Our fiberglass handles are more durable, have better feel and have more prying strength than hickory. Ergonomic non-slip black TPR grip with thumb divot. Straight claw design. Stiletto's signature magnetic nail starter.


14oz Titanium Head Hits Like a 24oz Steel Head

Magnetic Nail Starter

Durable Fiberglass Grip

Ergonomic Thumb Divot in Handle for Increased Control

Straight Claw Design

Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Claw Hammer Face Type Milled
Face Diameter 2 in Head Weight 14 oz
Head Material Titanium Overall Length 16.0 IN
Head Length 6 in Handle Type Ergonomic, Non-Slip
Handle Material Fiberglass Handle Color Black
Head Color Silver Handle Length 16 in
Weight 2 lb Application For Remodeling, Framing and All-Around Carpentry
UPC 045242312726

Packages

1 - UNIT - 1