Abbotsford
MILTI14SCF

MILWAUKEE ELECTRIC TOOL TI14SC-F Hammer titanium smooth face hybrid fiberglass handle 16" 14oz

Price $179.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:TI14SC-F

Description

Best weight for remodeling, light and heavy framing of our solid titanium heads. Perfect for framing and remodeling, siding, ext. trim, decking and patios. Hits like a 24 oz steel hammer with 45% less weight and 10 times less recoil shock. Our new fiberglass handles are more durable, have better feel and have more prying strength than hickory.


14oz Titanium Head Hits Like a 24oz Steel Head

Magnetic Nail Starter

Durable Fiberglass Grip

Ergonomic Thumb Divot in Handle for Increased Control

Straight Claw Design

Strike face outlasts steel faces 3X longer - doesn't spall, crack and mushroom like steel heads

With a smooth face this hammer makes the perfect patio, decking and siding hammer

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Claw Hammer Face Type Smooth
Face Diameter 2 in Head Weight 14 oz
Head Material Steel/Titanium Overall Length 16 in
Head Length 6 in Handle Type Hybrid Curved/Straight
Handle Material Fiberglass Handle Color Black/Titanium
Handle Length 18 in Includes Magnetic Nail Set
UPC 045242312719

Packages

1 - UNIT - 1