Abbotsford
KLN80936MF

KLEIN TOOLS, INC 809-36MF Milled Face Hammer 36 oz Forged and Tempered Steel Fiberglass Handle

Price $107.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:809-36MF

Description

One milled face for driving staples used in pole-line work and common, unhardened nails. Other face is smooth for driving heavier duty hardware. Rugged and well-balanced with the weight to drive lag bolts. Forged, tempered-steel head is only 3-3/4 inch long for use in tight areas.


Lineman's Milled-Face Hammer with one milled face for driving staples used in pole-line work and common, unhardened nails

Other face is smooth for driving heavier duty hardware

Forged, tempered-steel head is only 3-3/4-Inches (95 mm) long for use in tight areas

Specifications

Brand Name Klein Tools Item Name Milled Face Hammer
Type Lineman's Face Type Double
Head Weight 36 oz Head Material Forged and Tempered Steel
Overall Length 14 in Handle Material Fiberglass
Handle Color Yellow Weight 2.5 lb
Standards California Proposition 65 Compliant Application Hammering And Demolition
UPC 092644810008

Packages

1 - UNIT - 1