Abbotsford
MIL48229311

MILWAUKEE ELECTRIC TOOL 48-22-9311 2lb Fiberglass Drilling Hammer

Price $28.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9311

Description

The MILWAUKEE® 2lb Fiberglass Drilling Hammer features one milled and one smooth-faced for unmatched versatility on jobsites. The milled face grips, chisels, punches, stakes, and spikes to reduce slippage or misstrikes, while the smooth face can be utilized for a wide range of striking applications. The drilling hammer is designed with a high-strength fiberglass handle and reinforced overstrike protection to offer ultimate power and durability. This dual-faced drilling hammer is also precision balanced for ease of use and provides forceful blows with less effort.


Dual face versatility - smooth & milled faces

High strength fiberglass core

Reinforced Overstrike Protection for ultimate hammer durability

2lb forged steel hammer head

Overmold hammer for improved grip capacity and comfort

Peel resistant Grip

Lanyard Capable

Smooth face for general demolition or reducing marring

Milled face for extra grip on chisels and other driving applications

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Handle Material Fiberglass
Handle Length 10.75 in UPC 045242843435

Packages

1 - UNIT - 1