Abbotsford
MIL48229312

MILWAUKEE ELECTRIC TOOL 48-22-9312 2.5lb Fiberglass Engineer Hammer

Price $29.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9312

Description

The MILWAUKEE® 2.5lb Fiberglass Engineer Hammer is designed for more controlled strikes. This Milwaukee® hammer features an anti-slip grip and overmold handle providing more control when driving stakes and pins. It is also designed with a high-strength fiberglass handle and reinforced overstrike protection delivering durability in concrete or masonry demolition applications. The hammer is also tether-ready featuring a reinforced lanyard hole.


More controlled strikes

Anti-slip grip: overmold handle

High strength fiberglass core

Reinforced overstrike protection

Tether-ready lanyard hole

Flared handle design

2.5lb forged steel hammer head

Peel-resistant grip

Limited lifetime warranty

Specifications

Brand Name Milwaukee Tool Handle Material Fiberglass
Handle Length 15.0 in UPC 045242843442

Packages

1 - UNIT - 1