Abbotsford
MILSTLFHC

MILWAUKEE ELECTRIC TOOL STLFH-C Handle replacement curved hickory 14.5"

Price $18.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:STLFH-C

Description

All American hickory replacement handles for your 10 oz titanium drywall hammer. Fits only the 10 oz titanium drywall hammer.


14.5" Curved Reverse Axe-Eye Hickory Handle

Two Round Steel Wedges

Poplar Wood Wedge

Fits: 10oz Titanium Hickory (FH10C)

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Replacement Handle Type Curved
Length 14.5 in Material Hickory
Color/Finish Tan For Use With 10 oz Titanium Drywall Hammer
Includes (2) Round Steel Wedges, (1) Popular Wood Wedge, (1) Replacement Instructions UPC 662560900109

Packages

1 - UNIT - 1