Abbotsford
MILSTLHDLC

MILWAUKEE ELECTRIC TOOL STLHDL-C Handle replacement curved hickory 18"

Price $24.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:STLHDL-C

Description

Replacement handle for Stiletto framing hammer. Works with Stiletto 12 oz and 14 oz titanium heads. Works with Stiletto 19 oz and 21 oz steel heads.


18" Curved Reverse Axe-Eye Hickory Handle

Two Round Steel Wedges

Poplar Wood Wedge

Fits: 12oz and 14oz Titanium Hickory (TI12SC, TI14MC, TI14MC-16, TI14MS, TI14SC, TI14SS, TI14SC-16)

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Replacement Handle Type Curved
Length 18 in Material Hickory
Color/Finish Tan For Use With 19 oz and 21 oz Steel Heads
Includes (2) Round Steel Wedges, (1) Popular Wood Wedge, (1) Replacement Instructions UPC 662560900024

Packages

1 - UNIT - 1