Abbotsford
MILSTLHDLMHC

MILWAUKEE ELECTRIC TOOL STLHDL-MHC Handle replacement curved hickory with wedge 18"

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:STLHDL-MHC

Description

Replacement curved American hickory reverse axe-eye handle. Fits our 12 and 14 oz titanium heads and 19 and 21 oz steel heads. Includes two round steel wedges, poplar wood wedge, replacement instructions.


18" Curved Adze-Eye Hickory Handle

Two Round Steel Wedges

Poplar Wood Wedge

Fits: 16oz Titanium Hickory (TI16MC, TI16SC)

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Replacement Hammer Handle Type Straight
Length 18 in Material American Hickory
For Use With 16 oz Titanium Musclehead Includes (1) 18 in Curved Adze Eye Hickory Handle, (2) Round Steel Wedges, (1) Poplar Wood Wedge, (1) Replacement Instructions
Standards UL Listed UPC 662560900079

Packages

1 - UNIT - 1