Abbotsford
MILSTLHDLMHS

MILWAUKEE ELECTRIC TOOL STLHDL-MHS Handle replacement straight hickory with wedge 18"

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:STLHDL-MHS

Description

Replacement American hickory adze (rounded rectangle) eye handle. Fits our 16 oz titanium heads only. Includes two round steel wedges, poplar wood wedge, replacement instructions.


18" Straight Adze-Eye Hickory Handle

Two Round Steel Wedges

Poplar Wood Wedge

Fits: 16oz Titanium Hickory (TI16MC, TI16SC)

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Replacement Handle with Wedge Type Straight
Length 18 in Material Hickory
Color/Finish Tan For Use With 16 oz Titanium Heads Only
Includes (2) Round Steel Wedges, (1) Popular Wood Wedge, (1) Replacement Instructions UPC 662560900062

Packages

1 - UNIT - 1