Abbotsford
KLN5SDSH

KLEIN TOOLS, INC 5SDSH Star Dropper Hammer Steel Handle

Price $253.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5SDSH

Description

Used for driving in star (fencing) droppers. Also used to drive in marker pegs, stakes and concreting stakes. Heavy unit drives droppers very quickly and efficiently. Solid steel handles and slug are welded together, which gives greater strength.


Used for driving in star (fencing) droppers

Also used to drive in marker pegs, stakes and concreting stakes

Heavy unit drives droppers very quickly and efficiently

Solid steel handles and slug are welded together, which gives greater strength

Specifications

Brand Name Klein Tools Item Name Star Dropper Hammer
Face Diameter 2-1/8 in Overall Length 33.859 in
Handle Material Steel Weight 19.1 lb
Application Used to Drive in Marker Pegs, Stakes and Concreting Stakes UPC 092644469381

Packages

1 - UNIT - 1