Abbotsford
KLN81903

KLEIN TOOLS, INC 819-03 Hammer non-sparking brass 3lb 15.75"

Price $166.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:819-03

Description

Non-sparking, non-marring brass-head hammers. Its fibreglass handle includes TPR overmold for extra comfort and shock absorption. it has built-in overstrike protector absorbs shock and vibration when overstrike occurs. Its large sweep at base prevents loss of grip. Its head is securely epoxied to prevent detachment. It does not contain beryllium.


Non-sparking, non-marring brass-head hammers

Fiberglass handle includes TPR overmold for extra comfort and shock absorption

Built-in overstrike protector absorbs shock and vibration when overstrike occurs

Large sweep at base prevents loss of grip

Head is securely epoxied to prevent detachment

Does not contain beryllium

Assembled in the USA of US and imported components

Specifications

Brand Name Klein Tools Item Name Hammer
Type Non-Sparking Face Type Non-Marring
Head Weight 3 lb Head Material Brass
Overall Length 15-3/4 in Handle Material Fiberglass
Handle Length 14 in Weight 3.060 lb
Standards California Proposition 65 Warning Application Fiberglass handle includes TPR overmold for extra comfort and shock absorption.
UPC 092644810497

Packages

1 - UNIT - 1