Abbotsford
KLN81904

KLEIN TOOLS, INC 819-04 Non-Sparking Hammer 4 lb Fiberglass Handle

Price $219.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:819-04

Description

Non-sparking, non-marring brass-head hammers. Its fibreglass handle includes TPR overmold for extra comfort and shock absorption. it has built-in overstrike protector absorbs shock and vibration when overstrike occurs. Its large sweep at base prevents loss of grip. Its head is securely epoxied to prevent detachment. It does not contain beryllium.

Specifications

Brand Name Klein Tools Item Name Non-Sparking Hammer
Type Non Sparking Face Diameter 1-3/4 in
Head Weight 4 lb Overall Length 16 in
Head Width 2-1/4 in Head Length 3-3/4 in
Handle Type Non-Slip Grip Handle Material Fiberglass
Handle Color Yellow, Black Head Color Gold
Handle Length 14 in Weight 4.1 lb
Standards California Proposition 65 Compliant Application Fiberglass handle includes TPR overmold for extra comfort and shock absorption.
UPC 092644810503

Packages

1 - UNIT - 1