Abbotsford
KLN7HBRFRH14

KLEIN TOOLS, INC 7HBRFRH14 Hammer sledge fibreglass handle brass 36"

Price $759.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:7HBRFRH14

Description

Used in non-sparking environments or to avoid damage to strike objects. Head forged from brass for softer, non-damaging blow. Head is pinned to handle as well as epoxies to prevent head coming off. Comfortable, thick rubber grip handle for better protection from shock and vibration. Handle includes both overstrike protection and large sweep at base to prevent loss of grip. This product must be maintained in accordance with Australian standard AS 3797:1991.

Specifications

Brand Name Klein Tools Item Name Sledge Hammer
Head Weight 14 lb Head Material Brass
Overall Length 36 in Handle Material Fiberglass
Weight 16.7 lb Standards Australian Standard AS 3797:1991, California Proposition 65 Warning
UPC 092644469688

Packages

1 - UNIT - 1