Abbotsford
kln7hbrfrh10

KLEIN TOOLS 7HBRFRH10 Sledge Hammer 10 lb Brass Fiberglass and Rubber Handle

Price $429.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:7HBRFRH10

Description

Used in non-sparking environments or to avoid damage to strike objects. Head forged from brass for softer, non-damaging blow. Head is pinned to handle as well as epoxies to prevent head coming off. Comfortable, thick rubber grip handle for better protection from shock and vibration. Handle includes both overstrike protection and large sweep at base to prevent loss of grip. This product must be maintained in accordance with Australian standard AS 3797:1991.

Specifications

Brand Name Klein Tools Item Name Sledge Hammer
Type Double Face, Industrial Face Diameter 4 in
Head Weight 10 lb Head Material Brass
Overall Length 36 in Head Width 2-3/4 in
Head Length 6-1/4 in Handle Type Non-Slip
Handle Material Fiberglass and Rubber Handle Color Black
Head Color Natural Handle Length 29-3/4 in
Weight 12.2 lb Application For Use in Non-Sparking Environments
UPC 092644469671

Packages

1 - UNIT - 1