Abbotsford
MIL48229023

MILWAUKEE ELECTRIC TOOL 48-22-9023 22oz Smooth Face Framing Hammer

Price $56.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-9023

Description

The Milwaukee® 22 oz smooth face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip.


Shockshield™ Handle

Most Durable Grip Construction

Magnetic Nail Set

I-Beam Handle Construction

Asymmetrical Anti-Ring Claw

Smooth Face

Straight Claw

1.5 in. face diameter

Anti-ring claw

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Framing Claw Hammer Type Straight
Face Type Non-Marring, Smooth Face Diameter 1-1/2 in
Head Weight 22 oz Head Material Forged Steel
Overall Length 15 in Handle Type I-Beam
Handle Material Composite/Fiberglass/Steel Handle Color Red
Head Color Silver Handle Length 15 in
Weight 2.2 lb UPC 045242505265

Packages

1 - UNIT - 1