Abbotsford
KLN31711

KLEIN TOOLS, INC 31711 FIXED BLADE RASPING JAB SAW

Price $23.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:31711

Description

The Klein Tools Fixed Blade Rasping Jab Saw is a versatile tool designed to cut drywall, wallboard, plywood, and plastic with precision. Triple ground teeth enable efficient push and pull cutting, while the ergonomic handle ensures comfort and a firm grip. Integrated rasping holes allow quick material removal, and the durable sheath offers safe storage. Built with a hardened steel blade and robust handle, it delivers reliable performance and durability for tough tasks.


Fixed blade jab saw cuts through drywall, wallboard, plywood, and plastic

Rasping holes for quick material removal, allowing enlargement of holes and smoothing of edges with ease

Sturdy sheath protects other tools, ensures safe transport and storage, and securely locks the blade into the sheath for added safety

Wide, cushioned handle base provides surface for palming or punching through drywall, enhancing efficiency and reducing strain

Triple ground teeth for cutting in both push and pull directions, delivering faster and cleaner cuts

Contoured handle for a natural fit in hand, offering superior comfort and a firm grip while cutting

Hardened steel blade and robust handle structure for superior durability and long-lasting performance

Specifications

Type Jab Saw Blade Length 6.5 in
Overall Length 12.7 in Handle Material Polypropylene,Thermoplastic Rubber
Blade Thickness 0.063 in Application Standard Applications And Penetration Cuts
UPC 092644317118

Packages

1 - UNIT - 1